- 382 g Semco Cartridge
- Thermal Coupling of Electrical/Electronic Devices to Heat Sinks
description
- For use in thermal coupling of electrical/electronic devices to heat sinks.
applications
- Thermal coupling of electronic devices to heat sinks
- Transistors
- Diodes
- Rectifiers
- Corona suppressant
features
- High thermal conductivity
- Low bleed at high temperature
caution
- May cause corrosion to certain metal substrates
- Not recommended for underwater use
- Do not use on mortar or concrete
| Type | Heat Sink |
| Evaporation Percent | 1.1% @ 390 °F |
| Base Oil | silicone |
| Application | Heat Sink |
| Thickener Type | Zinc Oxide |
| Dielectric Strength, Volts per mil | 450 |
| Color | White |
| NLGI No. | 2 |
| Container Type | Semco Cartridge |
| Container Size | 382 g, 13.5 oz |
| Temperature Range [Max] | 390 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.764 LB |
| EAN or UPC | 77472132621 |
-
No Air Shipping -
Pre-Packed Quantities



