- Lubricating Bearings Exposed to Harsh Chemical Environments Heavy Loads or High Temperatures
description
- Lubricates bearings exposed to harsh chemical environments, moderate to high loads and speeds or high temperatures.
applications
- Bearings in chemical mixers
- Sealed-for-life bearings
features
- Resists deterioration by chlorides, solvents, fuels or acids
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Solid Lubricant | Ptfe |
| Thickener | PTFE |
| NLGI No. | 2 |
| Evaporation Percent | 1% @ 300 °F |
| NLGI Grade | 2 |
| Color | White |
| Wear Scar Four Ball | 1.3 mm |
| Substrates | Metal to Metal |
| Temperature Range [Max] | 450 °F |
| Base Oil | Flourosilicone |
| Container Type | Pail |
| Temperature Range [Min] | -40 °F |
| Water-Resistant | Yes |
| Thickener Type | PTFE |
| Container Size | 40 lb |
| Series | 3451 |
| Load Capacity Four Ball Weld | 900 lb |
| Dn Value | 200000 |
| Weight | 39.911 LB |
| EAN or UPC | 77472132133 |

