- Lubricating Bearings Exposed to Harsh Chemical Environments Heavy Loads or High Temperatures
description
- Lubricates bearings exposed to harsh chemical environments, moderate to high loads and speeds or high temperatures.
applications
- Bearings in chemical mixers
- Sealed-for-life bearings
features
- Resists deterioration by chlorides, solvents, fuels or acids
- Not recommended for use with highly oxidative chemicals
| Base Oil | Flourosilicone |
| NLGI No. | 2 |
| Dn Value | 200000 |
| Evaporation Percent | 1% @ 300 °F |
| Substrates | Metal to Metal |
| Color | White |
| Thickener Type | PTFE |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 450 °F |
| Container Size | 19.4 oz |
| Load Capacity Four Ball Weld | 900 lb |
| Water-Resistant | Yes |
| Solid Lubricant | Ptfe |
| Thickener | PTFE |
| Series | 3451 |
| Wear Scar Four Ball | 1.3 mm |
| Container Type | Cartridge |
| NLGI Grade | 2 |
| Weight | 1.1 LB |

