- Lubricating Valves and Slow Moving Components Exposed to Harsh Chemicals and Solvents
description
- Lubricating valves and slow-moving components exposed to harsh chemicals and solvents.
applications
- Valves
- Seals
- Packings
- Shafts
- Flexible ball joints
features
- Resists deterioration by chlorides, solvents, fuels or acids
- Low speeds
- High loads
caution
- Does not adhere to concrete or masonry
| NLGI No. | 2 to 3 |
| Thickener Type | PTFE |
| Container Size | 638.46 oz, 18.1 kg |
| Dn Value | 75000 |
| Base Oil | Flourosilicone |
| Odor | Odorless |
| Evaporation Percent | 1% @ 300 °F |
| Container Type | Pail |
| Contains | Silicone |
| Solid Lubricant | Ptfe |
| Flash Point | 213 °F |
| Temperature Range [Max] | 450 °F |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| Load Capacity Four Ball Weld | 900 lb |
| Color | White |
| Temperature Range [Min] | -20 °F |
| Substrates | Metal to Rubber or Plastic to Rubber |
| Appearance | Grease |
| Water-Resistant | Yes |
| Wear Scar Four Ball | 1.45 mm |
| Series | 3452 |
| Weight | 39.911 LB |
| EAN or UPC | 77472132164 |

