- Lubricating Light and Moderately Loaded Chains, Conveyors and Bearings That Operate at Elevated Temperatures, Especially in Drying or Baking Ovens
description
- Lubricating light and moderately loaded chains and bearings that operate at elevated temperatures.
applications
- Oven conveyors
- Automatic dispensing system
- Chains in high temperature ovens
features
- Penetrates inaccessible areas
- Evaporates cleanly leaving graphite to lubricate
- Temperature range from 350 °F to 1,000 °F (177 °C to 538 °C)
compliances
- 0
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Color | Black |
| Temperature Range [Min] | 350 °F |
| Solvent | Polyakylene Glycol |
| Container Size | 39.9 lb, 18.1 kg |
| Lubricant Type | Chain |
| Temperature Range [Max] | 1000 °F |
| Lubricant | Graphite |
| Contains | Polyglycol |
| Container Type | Pail |
| Use For | NSF H-2, Sliding Surfaces, Temperature, High |
| Odor | Mineral Oil |
| Flash Point | 232 °C |
| Application | Chain |
| Appearance | Liquid |
| Weight | 39.911 LB |
| EAN or UPC | 77472130566 |

