- 55 gal Drum
- Lubricating Light and Moderately Loaded Chains, Conveyors and Bearings That Operate at Elevated Temperatures, Especially in Drying or Baking Ovens
description
- Lubricating light and moderately loaded chains and bearings that operate at elevated temperatures.
applications
- Automatic dispensing system
- Chains in high temperature ovens
- Oven conveyors
features
- Penetrates inaccessible areas
- Evaporates cleanly leaving graphite to lubricate
- Temperature range from 350 °F to 1,000 °F (177 °C to 538 °C)
compliances
- 0
caution
- Do not restrict the inlet flow
| Color | Black |
| Temperature Range [Max] | 1000 °F |
| Use For | NSF H-2, Sliding Surfaces, Temperature, High |
| Lubricant | Graphite |
| Appearance | Liquid |
| Odor | Mineral Oil |
| Temperature Range [Min] | 350 °F |
| NLGI No. | N/A |
| Flash Point | 232 °C |
| Solvent | Polyakylene Glycol |
| Lubricant Type | Chain |
| Container Size | 7358.15 oz, 208.6 kg |
| Container Type | Drum |
| Application | Chain |
| Contains | Polyglycol |
| Weight | 459.963 LB |
| EAN or UPC | 77472130573 |

