- Lubricating Ball Bearings in High-Temperature Equipment
description
- Lubricates ball bearings in high temperature equipment at moderate loads and speeds.
applications
- High temperature conveyor equipment
- Plywood drying ovens
- Industrial ovens
- Steam turbine controls
- Power insulator connections
features
- Heat stable
- Resists oxidation
- Temperature range from 0 °F to 550 °F (-18 °C to 288 °C)
caution
- Does not adhere to concrete or masonry
| Application | Control Cables, Rolling Element Bearings, High Temperature Applications |
| Thickener Type | Carbon Black |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Temperature Range [Max] | 550 °F |
| Substrates | Metal, Plastic Components |
| NLGI No. | 2 |
| Series | 41 |
| Container Size | 8 lb |
| Load Capacity Four Ball Weld | 383 lb |
| Base Oil | Silicone |
| Container Type | Tub |
| NSF | N/A |
| Thickener | Carbon Black |
| Dn Value | 75000 |
| Evaporation Percent | 2.5% @ 300 °F |
| Temperature Range [Min] | 0 °F |
| NLGI Grade | 2 |
| Color | Black |
| Water-Resistant | Very Good |
| Lubricity, R&O Additives | N/A |
| Weight | 7.938 LB |
| EAN or UPC | 77472130603 |

