- Medium Consistency, High Temperature Grease
description
- Designed to give long service life in high temperature bearings.
applications
- Antifriction bearings
- Ball bearings in electric motors
- Conveyor systems
- Kiln preheater fans
- Motor bearings
- Oven fans
- Plastic
- Rubber parts
- Textile slashers and driers
features
- Temperature range from -40 °F to 400 °F (-40 °C to 204 °C)
- Resists oxidation and moisture
- Moderate to high speeds
- Low to moderate loads
- Compatible with many plastics
- Good shear stability
- Inert
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| NSF | N/A |
| Series | 44 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Dn Value | 300000 |
| Base Oil | silicone |
| Thickener | Lithium |
| Evaporation Percent | 2% @ 300 °F |
| NLGI Grade | 2 |
| Substrates | Metal to Metal/Cable to Metal or Plastic Liner |
| Color | Dark Red |
| NLGI No. | 2 |
| Water-Resistant | Good |
| Load Capacity Four Ball Weld | 242 lb |
| Thickener Type | Lithium |
| Lubricity, R&O Additives | N/A |
| Container Type | Drum |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Application | Rolling Element Bearings, Oven Fans, High Temperature Applications |
| Container Size | 55 gal |
| Weight | 396.9 LB |
| EAN or UPC | 77472130719 |

