- Lubricating Anti-Friction Bearings, Plastic and Rubber Parts Under Light to Moderate Loads
description
- Designed to give long service life in high temperature bearings under light to moderate loads.
applications
- Antifriction bearings
- Ball bearings in electric motors
- Conveyor systems
- Kiln preheater fans
- Motor bearings
- Oven fans
- Plastic
- Rubber parts
- Textile slashers and driers
features
- Resists oxidation and moisture
- Temperature range from -40 °F to 400 °F (-40 °C to 204 °C)
- Not recommended for high load situations
| Color | Dark Red |
| Container Size | 14.1 oz, 400 g |
| Series | 44 |
| NSF | N/A |
| Container Type | Cartridge |
| Base Oil | silicone |
| Load Capacity Four Ball Weld | 242 lb |
| Dn Value | 300000 |
| Application | Rolling Element Bearings, Oven Fans, High Temperature Applications |
| Thickener | Lithium |
| NLGI Grade | 2 |
| Thickener Type | Lithium |
| NLGI No. | 2 |
| Substrates | Metal to Metal/Cable to Metal or Plastic Liner |
| Evaporation Percent | 2% @ 300 °F |
| Lubricity, R&O Additives | N/A |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Water-Resistant | Good |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Weight | 0.8 LB |

