- 5.3 oz Tube
- Provides a Dielectric Moisture Barrier on Electrical Equipment
description
- Dielectric moisture barrier on electrical equipment.
applications
- Ignition systems
- Disconnect junctions
- Electrical assemblies
- Cable connections
- Battery terminals
features
- High dielectric strength of greater than 450 volts per mil
- Moisture and ozone resistant
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
- Meets FDA regulation 21 CFR 175.300
- Meets NSF 51 specifications
- Meets NSF 61 specifications
| Dielectric Strength, Volts per mil | >450 |
| NSF | 51, 61 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Application | Dielectric Moisture Barrier |
| NLGI No. | 2 to 3 |
| Color | Translucent White |
| Evaporation Percent | 1.4% @ 390 °F |
| UL | No |
| Thickener Type | Silica |
| Type | Electrical Insulating |
| Base Oil | silicone |
| Container Type | Tube |
| Container Size | 5.3 oz |
| Weight | 0.3 LB |

