- 40 lb Pail
- Dielectric Moisture Barrier on Electrical Equipment
description
- Dielectric moisture barrier on electrical equipment.
applications
- Ignition systems
- Disconnect junctions
- Electrical assemblies
- Cable connections
- Battery terminals
features
- High dielectric strength of greater than 450 volts per mil
- Moisture and ozone resistant
compliances
- 0
caution
- Do not use on mortar or concrete
| Container Size | 40 lb |
| Base Oil | silicone |
| Dielectric Strength, Volts per mil | >450 |
| Type | Electrical Insulating |
| Color | Translucent White |
| Container Type | Pail |
| NSF | 51 |
| UL | No |
| Thickener Type | Silica |
| Temperature Range [Max] | 400 °F |
| Application | Dielectric Moisture Barrier |
| Temperature Range [Min] | -40 °F |
| Evaporation Percent | 1.4% @ 390 °F |
| NLGI No. | 2 to 3 |
| Weight | 39.911 LB |
| EAN or UPC | 77472130368 |

