- 440 lb Drum
- Provides a Dielectric Moisture Barrier On Electrical Equipment
description
- Dielectric moisture barrier on electrical equipment.
applications
- Ignition systems
- Disconnect junctions
- Electrical assemblies
- Cable connections
- Battery terminals
features
- High dielectric strength
- Moisture and ozone resistant
- Temperature range from -40 °F to 400 °F (-40 °C to 204 °C)
compliances
- 0
caution
- Most paints will not adhere to sealant
- Not for underwater structural or adhesive applications
- requires atmospheric moisture to cure
| Base Oil | silicone |
| Color | Translucent White |
| NSF | 51 |
| Application | Dielectric Moisture Barrier |
| NLGI No. | 2 to 3 |
| Type | Electrical Insulating |
| Thickener Type | Silica |
| Temperature Range [Max] | 400 °F |
| Container Type | Drum |
| Temperature Range [Min] | -40 °F |
| Dielectric Strength, Volts per mil | >450 |
| UL | Yes |
| Container Size | 440 lb |
| Evaporation Percent | 1.4% @ 390 °F |
| Weight | 439.898 LB |
| EAN or UPC | 77472130375 |

