- 440 lb Drum
- Low-temperature lubrication
- base oil for greases
description
- Liquid lubricating materials that demonstrate excellent performance over a wide temperature range.
applications
- Base oil for greases
- Damping fluid
- Leather diaphragms
- Heat baths
- Calibration baths
features
- Resists salts
- Dilute alkalis
- Dilute acids
- Water repellent
- Temperature range from -60 °F to 400 ° (-51 °C to 204 °C)
| Container Size | 440 lb |
| Temperature Range [Max] | 400 °F |
| Color | Clear |
| Temperature Range [Min] | -60 °F |
| Container Type | Drum |
| Viscosity at 77°F, cSt | 50 |
| Weight | 441.0 LB |

