- DOWSIL 510 Fluid 500 cSt - 200 kg - Clear - 1x1
description
- Phenylmethyl polysiloxane polymer that is available in a viscosity range of 50 to 30,000 cs. This phenyl silicone fluid is useful in hydraulic arrestors (snubbers)
- hydraulically actuated valves. As heat transfer fluid delivers exceptional high-temperature stability during continuous use at 450°F (232°C)
- these materials are also suitable for low-temperature applications requiring pour points as low as -70°F (-57°C).
applications
- Base oil for greases
- Damping fluid
- Leather diaphragms
- Heat baths
- Calibration baths
features
- • Heat resistance • High flash points • Low volatility • Radiation resistance
| Color | Clear |
| Temperature Range [Min] | -60 °F |
| Container Size | 440 lb |
| Container Type | Drum |
| Viscosity at 77°F, cSt | 500 |
| Temperature Range [Max] | 400 °F |
| Weight | 441.0 LB |

