- 145 g Tube
- Dynamic Lubrication Between Rubber and Metal Parts Especially in Pneumatic Systems
description
- Dynamic lubrication between rubber and metal parts, especially in pneumatic systems.
applications
- O-rings
- Pneumatic systems
features
- Swells o-rings for a tight seal
- Wide service range resists oxidation
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Container Type | Tube |
| Color | White |
| Temperature Range [Max] | 347 °F |
| Flash Point | 213 °F |
| Application | Valves, Packings, Seals & O-Rings |
| Lubricant Type | O-Ring |
| Contains | Ester, Lithium Soap, Silicone |
| Appearance | Grease |
| Base Oil | silicone |
| Odor | Solvent |
| Use For | O-Rings & Gaskets, Plastic Safe, Sliding Surfaces |
| Temperature Range [Min] | -85 °F |
| Thickener Type | Lithium |
| Container Size | 0.49 oz, 14 g |
| NLGI No. | 2 |
| Weight | 0.028 LB |

