- 55 gal Drum
- Dynamic Lubrication Between Rubber and Metal Parts, Especially in Pneumatic Systems
description
- Dynamic lubrication between rubber and metal parts, especially in pneumatic systems.
applications
- O-rings
- Pneumatic systems
features
- Swells o-rings for a tight seal
- Wide service range resists oxidation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Size | 6349.31 oz, 180 kg |
| Contains | Ester, Lithium Soap, Silicone |
| Temperature Range [Max] | 347 °F |
| Use For | O-Rings & Gaskets, Plastic Safe, Sliding Surfaces |
| Color | White |
| Base Oil | silicone |
| Odor | Solvent |
| Application | Valves, Packings, Seals & O-Rings |
| Flash Point | 213 °F |
| Thickener Type | Lithium |
| Temperature Range [Min] | -85 °F |
| Container Type | Drum |
| NLGI No. | 2 |
| Lubricant Type | O-Ring |
| Appearance | Grease |
| Weight | 396.9 LB |
| EAN or UPC | 77472130757 |

