- Dynamic Lubrication Between Rubber and Metal Parts Especially in Pneumatic Systems
description
- Dynamic lubrication between rubber and metal parts, especially in pneumatic systems.
applications
- O-rings
- Pneumatic systems
features
- Swells o-rings for a tight seal
- Wide service range resists oxidation
caution
- May stress-crack some polycarbonates
- May discolor brass and copper
- May corrode some metals
| Flash Point | 213 °F |
| Temperature Range [Max] | 347 °F |
| Contains | Ester, Lithium Soap, Silicone |
| Use For | O-Rings & Gaskets, Plastic Safe, Sliding Surfaces |
| Application | Valves, Packings, Seals & O-Rings |
| NLGI No. | 2 |
| Odor | Solvent |
| Thickener Type | Lithium |
| Color | White |
| Container Size | 39.68 lb, 18 kg |
| Temperature Range [Min] | -85 °F |
| Container Type | Pail |
| Appearance | Grease |
| Base Oil | silicone |
| Lubricant Type | O-Ring |
| Weight | 39.69 LB |
| EAN or UPC | 77472130740 |

