- DOWSIL 550 Fluid - 220 kg - Clear - 1x1
description
- 100% actives, Polyphenylmethyldimethylsiloxane polymer fluid. Useful as heat transfer fluid, in thermostat systems and as base oil for high temperature lubricants.
applications
- Base oil for lubricants
features
- • Low volatility • Serviceable temperature range of -40ºF to 446ºC (-40°C to 230°C) in open systems, and up to 599ºF (315°C) in closed systems • Viscosity of 100-150mm²/sec at 77ºF (25°C) • High flash point • Excellent heat transfer characteristics • High viscosity index • Good compressibility • Good oxidation and thermal stabil
| Container Size | 55 gal |
| Container Type | Drum |
| Viscosity at 77°F, cSt | 125 |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Temperature Range [Max] | 450 °F |
| Weight | 485.1 LB |
| EAN or UPC | 77472131051 |

