- High Temperature Lubrication
- Base Oil for Greases
- Desirable Heat Transfer Characteristics
- Lubricating Clocks
description
- Liquid lubricating materials that demonstrate excellent performance over a wide temperature range.
applications
- Base oil for lubricants
features
- Resists radiation and oxidation
- Wide service temperature range, -40 °F to 450 °F
- Desirable heat transfer characteristics
- 125 cs phenyl methyl silicone fluid
- Viscosity 125 cs
- Good shear stability
| Temperature Range [Max] | 450 °F |
| Container Size | 45 lb |
| Color | Clear |
| Viscosity at 77°F, cSt | 125 |
| Temperature Range [Min] | -40 °F |
| Container Type | Pail |
| Weight | 47.7 LB |

