- Dry Film Lubrication of Sliding Contacts, Particularly With Aluminum and Stainless Steel
- Extend the Life of Tools
- Coining Powdered Metal Parts
description
- Dry film lubrication of sliding contacts.
applications
- Slitter blades
- Taps and drills
- Slides
- Conveyors
- Adjusting screws
- Guides
- Tracks
- Handling equipment
- Tool and dies
features
- High loads at low speed
- Nonstaining
compliances
- 0
| Container Size | 15.1 kg, 5 gal |
| Odor | Solvent |
| Temperature Range [Min] | -40 °C |
| Application | Dry Film Lubrication |
| Lubricant Type | Dry, Silicone |
| Lubricant | Silicone Wax |
| Temperature Range [Max] | 43 °C |
| Solvent | Petroleum Distillate |
| Contains | Silicone, Solvent |
| Use For | Corrosion Resistant, Sliding Surfaces |
| Flash Point | 39 °C |
| Container Type | Pail |
| Appearance | Liquid |
| Color | Clear |
| Weight | 33.296 LB |
| EAN or UPC | 77472131068 |

