- 5.3 oz Tube
- Dielectric Compound for Insulators, Bushings, & High Current Switches
description
- Dielectric compound used as a moisture barrier on electrical equipment.
applications
- Insulators
- Bushings
- High current switches
- Disconnect switches
- Insulator threads
- Service entrance cables
features
- Dielectric strength: greater than 545 V/mil
- Nonconductive
- Water resistant
- Long lasting
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
| Type | Lubricant |
| Color | Translucent Light Gray |
| Temperature Range [Max] | 450 °F |
| Dielectric Strength, Volts per mil | 545 |
| Application | Dielectric Lubricant |
| Base Oil | silicone |
| NLGI No. | 3 |
| Temperature Range [Min] | -65 °F |
| Evaporation Percent | 1% @ 390 °F |
| Container Type | Tube |
| Thickener Type | Silica |
| Container Size | 5.3 oz |
| Weight | 0.3 LB |
| EAN or UPC | 77472134199 |

