- 8 lb Pail
- Dielectric Compound for Insulators, Bushings, & High Current Switches
description
- Dielectric compound used as a moisture barrier on electrical equipment.
applications
- Insulators
- Bushings
- High current switches
- Disconnect switches
- Insulator threads
- Service entrance cables
features
- Dielectric strength: greater than 545 V/mil
- Nonconductive
- Water resistant
- Long lasting
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| NLGI No. | 3 |
| Base Oil | silicone |
| Thickener Type | Silica |
| Container Type | Pail |
| Container Size | 8 lb |
| Color | Translucent Light Gray |
| Evaporation Percent | 1% @ 390 °F |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Type | Lubricant |
| Application | Dielectric Lubricant |
| Dielectric Strength, Volts per mil | 545 |
| Weight | 7.938 LB |
| EAN or UPC | 77472134052 |

