- 40 lb Pail
- Dielectric Compound for Insulators, Bushings, & High Current Switches
description
- Dielectric compound used as a moisture barrier on electrical equipment.
applications
- Insulators
- Bushings
- High current switches
- Disconnect switches
- Insulator threads
- Service entrance cables
features
- Nonconductive
- Water resistant
- Long lasting
- Temperature range from -65 °F to 450 °F (-54 °C to 232 °C)
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| NSF | None |
| Container Type | Pail |
| Base Oil | silicone |
| NLGI No. | 3 |
| Thickener Type | Silica |
| Application | Dielectric Lubricant |
| Temperature Range [Max] | 450 °F |
| Color | Translucent Light Gray |
| Dielectric Strength, Volts per mil | 545 |
| Container Size | 40 lb |
| Temperature Range [Min] | -65 °F |
| Evaporation Percent | 1% @ 390 °F |
| Type | Lubricant |
| Weight | 39.911 LB |

