- 10.1 oz Cartridge
- Clear
- One-Part, Non-Slumping RTV Paste
- Use for General Industrial Sealing & Bonding
description
- General industrial sealing and bonding.
features
- Will not sag or run
- May be applied overhead or on side walls
- Continuous temperature range from -75 °F to 350 °F (-59 °C to 177 °C)
- Intermittent temperature range to 450 °F (203 °C)
- Cures at room temperature on exposure to moisture in air
compliances
- 0
caution
- Not recommended for high load situations
- Not recommended for metal-to-metal sliding applications, but can be used on metal-to-metal rolling applications
| Container Type | Cartridge |
| Container Size | 10.1 oz |
| Temperature Range [Max] | 350 °F |
| Durometer, Shore A | 20 |
| Oil Resistance | Poor |
| Cure By-Product | Acetic Acid |
| UL | Yes |
| Color | Clear |
| Application | General Industrial |
| Temperature Range [Min] | -75 °F |
| Tack Range Time [Min] | 20 min |
| Skin-Over Time | 10 min |
| Caulk/Sealant Type | Industrial Grade |
| Weight | 0.6 LB |

