- 4.5 gal Pail
- White
- One-Part, Non-Slumping RTV Paste
- Use for General Industrial Sealing & Bonding
description
- General industrial sealing and bonding.
features
- Will not sag or run
- May be applied overhead or on side walls
- Continuous temperature range from -75 °F to 350 °F (-59 °C to 177 °C)
- Intermittent temperature range to 450 °F (203 °C)
- Cures at room temperature on exposure to moisture in air
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Temperature Range [Max] | 350 °F |
| Container Size | 4.5 gal |
| Color | White |
| Tack Range Time [Min] | 20 min |
| UL | Yes |
| Application | General Industrial |
| Temperature Range [Min] | -75 °F |
| Skin-Over Time | 10 min |
| Container Type | Pail |
| Durometer, Shore A | 20 |
| Oil Resistance | Poor |
| Cure By-Product | Acetic Acid |
| Caulk/Sealant Type | Industrial Grade |
| Weight | 38.367 LB |

