- 42.50 lb Drum
- Designed for High Vacuum and for Fast Pumping of Large Volumes of Gas or Vapor in Production Operations
| Viscosity at 77°F, cSt | 39 |
| Temperature Range [Max] | 302 °F |
| Temperature Range [Min] | -58 °F |
| Container Size | 42.5 lb |
| Color | Clear |
| Container Type | Pail |
| Weight | 42.5 LB |

