- DOWSIL 710 Fluid - 4 kg - Clear - 1x1
description
- Polyphenylmethylsiloxane fluid used for a variety of applications such as lubricant for timing devices, instruments and bearings operating at 32ºF to 500ºF (0°C to 260°C).
applications
- Useful as heat transfer fluid and base fluid for high temperature lubricating greases
features
- • Heat resistance • High flash points • Low volatility • Radiation resistance
| Container Type | Tub |
| Color | Natural |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 500 °F |
| Viscosity at 77°F, cSt | 500 |
| Container Size | 9 lb |
| Weight | 8.82 LB |
| EAN or UPC | 77472131211 |

