- 45 lb Pail
- Heat Transfer Fluid
- High-Temperature Lubricating Oil
- Base Fluid for High-Temperature Lubricating Grease
description
- Liquid lubricating materials that demonstrate excellent performance over a wide temperature range.
applications
- Useful as heat transfer fluid and base fluid for high temperature lubricating greases
features
- Temperature range from 0 °F to 500 °F (-18 °C to 260 °C )
- Resists evaporation, oxidation and radiation
- 500 cs phenyl methyl silicone fluid
| Viscosity at 77°F, cSt | 500 |
| Temperature Range [Max] | 500 °F |
| Container Type | Pail |
| Container Size | 45 lb |
| Color | Natural |
| Temperature Range [Min] | -60 °F |
| Weight | 44.1 LB |
| EAN or UPC | 77472131273 |

