- Heat Transfer Fluid
- Includes Rust Inhibitor
- High Temperature Lubricating Oil
- Lubricating Timing Devices, Instruments, Bearings
description
- Liquid lubricating materials that demonstrate excellent performance over a wide temperature range.
applications
- Useful as heat transfer fluid and base fluid for high temperature lubricating greases
features
- Temperature range from 0 °F to 500 °F (-18 °C to 260 °C )
- Resists evaporation, oxidation and radiation
- 500 cs phenyl methyl silicone fluid
| Container Size | 9 lb |
| Container Type | Tub |
| Color | Natural |
| Temperature Range [Min] | 0 °F |
| Viscosity at 77°F, cSt | 500 |
| Temperature Range [Max] | 500 °F |
| Weight | 8.82 LB |
| EAN or UPC | 77472131266 |

