- 3 oz Tube
- Bonding, Sealing and Caulking Where Resistance to Fuels Oils and Solvents Is Required
- Sold in Case of 12, Priced Each
description
- Bonding, sealing, and caulking where resistance to fuels, oils, and solvents is required.
applications
- Chemical compressors
- Fuel lines
- Distributors
- Transformers
features
- Contains fluorosilicone
- Resists swelling
- Continuous temperature range from -85 °F to 500 °F (-65 °C to 260 °C)
caution
- Use only with adequate ventilation
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals.
- Not recommended as a metal bearing lubricant
| Container Type | Tube |
| Caulk/Sealant Type | Solvent Resistant |
| Origin | Solvent Resistant Sealants |
| Temperature Range [Min] | -75 °F |
| Durometer, Shore A | 40 |
| Cure By-Product | Acetic Acid |
| Color | White |
| Container Size | 3 oz |
| Oil Resistance | Excellent |
| Temperature Range [Max] | 400 °F |
| Skin-Over Time | 10 min |
| Weight | 0.18 LB |
-
No Air Shipping


