- 10.10 oz Cartridge
- Sealing and Adhesion of General Industrial Equipment, Vehicles and Other Applications Where Resistance to Oil and Coolants Are Required
description
- Sealing and adhering general industrial equipment.
applications
- Conveyors
- Piping
- Dikes and barriers
- Gearboxes
- Oil circulation systems
- Machine housings
- Engines
- Pumps
features
- Resistant to oils, coolants, and lubricants
- Low volatility
- Non-corrosive
- Oxime cure
- Continuous temperature range from -80 °F to 400 °F (-62 °C to 204 °C)
- Intermittent temperature range to 450 °F (203 °C)
caution
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Container Type | Cartridge |
| Temperature Range [Max] | 350 °F |
| Cure By-Product | Oxime |
| Skin-Over Time | 10 min |
| Bonding Surface | Metals |
| Caulk/Sealant Type | Solvent Resistant |
| Oil Resistance | Fair |
| Color | Black |
| Durometer, Shore A | 40 |
| Tack Range Time [Max] | 15 min |
| Container Size | 10.1 oz |
| Temperature Range [Min] | -80 °F |
| Origin | Solvent Resistant Sealants |
| UL | No |
| Weight | 0.6 LB |

