- 48 gal Drum
- Clear
- Cures At Room Temperature On Exposure to Moisture in Air to a Tough, Rubbery Solid
- Use in General Manufacturing Assembly Operations Where Quick Cure & Good Adhesion Are Important
description
- Primerless adhesion to most materials.
applications
- Plastic substrates
- Coaxial connectors
- Concrete and masonry
- Assembly applications
features
- Intermittent temperature range to 450 °F (203 °C)
- Continuous temperature range from -85 °F to 350 °F (-65 °C to 177 °C)
- Cures at room temperature on exposure to moisture in air
- Oxime cure
- Quick skin-over
compliances
- 0
caution
- May stress-crack some plastics
- Does not adhere to concrete or masonry
- Do not use in contact with gasoline or other aggressive chemicals
| Color | Clear |
| Temperature Range [Min] | -85 °F |
| Durometer, Shore A | 35 |
| Temperature Range [Max] | 350 °F |
| Caulk/Sealant Type | General Purpose |
| Tack Range Time [Max] | 10 min |
| Container Size | 48 gal |
| Cure By-Product | Oxime |
| Origin | Improved Adhesion Sealants |
| Oil Resistance | N/A |
| Skin-Over Time | 5 min |
| Container Type | Drum |
| Bonding Surface | Masonry |
| UL | Yes |
| Weight | 452.025 LB |
| EAN or UPC | 77472133369 |

