- Drum
- White
- Use for Bonding & Sealing
- Can Be Used in Corrosion-Sensitive Electrical & Electronic Equipment
description
- noncorrosive (alcohol) cure. Physical Form -. One part, nonslumping RTV paste
- cures at room temperature on exposure to moisture in air to a tough, rubbery, white solid. Specific Applications -. Bonding and sealing corrosion-sensitive electrical and electronic equipment.
- Primary Use -. Bonding and sealing. Special Characteristics -. Can be used in corrosion-sensitive electrical and electronic equipment
applications
- Bonding
- Sealing
features
- Noncorrosive (alcohol) cure mechanism produces no exothermic heat or corrosive by-products
- One-part, nonslumping RTV paste
- Easy handling with no mixing, heating or solvent hazards
- Cures at room temperature on exposure to moisture in air to a tough, rubbery, white solid
- Easy repair by cutting away old material and replacing with fresh material
- Good dielectric properties
- Temperature range continuous from -80 °F to 356 °F (-62 °C to 180 °C)
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cure By-Product | Methanol |
| Tack Range Time [Max] | 2 h |
| NSF | None |
| UL | Yes |
| Container Type | Drum |
| Temperature Range [Min] | -80 °F |
| Oil Resistance | Poor |
| Color | White |
| Temperature Range [Max] | 356 °F |
| Durometer, Shore A | 32 |
| Container Size | 204.1 kg |
| Caulk/Sealant Type | Electrical |
| Skin-Over Time | 17 min |
| Origin | Electrical Sealants |
| Weight | 450.04 LB |
| EAN or UPC | 77472132836 |
-
![]()
-
No Air Shipping



