- 397 lb Drum
- Long-Term "Dry" Lubrication Where Solvents Are Unacceptable
description
- Dry lubrication where solvents are unacceptable.
applications
- Gears
- Flexible ball joints
- Splines
- Screw actuators
- Hinges
- Brake parts
- Dusty environments
features
- Water-based
- Environmentally acceptable
- High load-carrying capacity
compliances
- 0
| Application | Running in of Gears Cold Forging of Metals Lubricating Ball Joints, Gears, Splines, Sliding Parts, Screw Actuators & Hinges |
| Resin Binder System | Acrylic |
| Falex Load Carrying Capacity | 2550 LB |
| Temperature Range [Max] | 390 °F |
| Curing Conditions | 15 min at Room Temperature |
| Container Type | Drum |
| Oil Resistance | Fair |
| Container Size | 397 lb |
| Substrates | Metal to Rubber or Plastic to Rubber |
| Corrosion Resistant | <10 h |
| Temperature Range [Min] | -95 °F |
| Lubricant | MOS2 |
| Solvent | Water |
| Weight | 396.9 LB |
| EAN or UPC | 77472132195 |


