- 11 lb Pail
- Long Term Dry Lubrication Where Solvents Are Unacceptable and Water Dilutable
description
- Dry lubrication where solvents are unacceptable.
applications
- Gears
- Flexible ball joints
- Splines
- Screw actuators
- Hinges
- Brake parts
- Dusty environments
features
- Water-based
- Environmentally acceptable
- High load-carrying capacity
| Solvent | Water |
| Temperature Range [Max] | 390 °F |
| Falex Load Carrying Capacity | 2550 LB |
| Lubricant | MOS2 |
| Container Type | Pail |
| Curing Conditions | 15 min at Room Temperature |
| Resin Binder System | Acrylic |
| Oil Resistance | Poor |
| Corrosion Resistant | <10 h |
| Temperature Range [Min] | -95 °F |
| Application | Running in of Gears Cold Forging of Metals Lubricating Ball Joints, Gears, Splines, Sliding Parts, Screw Actuators & Hinges |
| Container Size | 11 lb |
| Substrates | Metal to Rubber or Plastic to Rubber |
| Weight | 11.025 LB |
| EAN or UPC | 77472132188 |

