- 5.3 oz Tube
- A Release Agent for Plastic and Metal Surfaces
description
- An excellent release and parting agent for plastic and metal surfaces.
applications
- Tire press bladders
- Plastic extruders
- Foundry shell and core molds
- Rubber covered cable
features
- Excellent release agent
- High dielectric strength of greater than 450 volts per mil
- Good chemical and thermal stability
- Light consistency
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals, such as liquid chlorine or liquid oxygen
- Not recommended as a lubricant in metal bearings
- Meets FDA regulation 21 CFR 175.300
- Meets NSF 51 specifications
- Meets NSF 61 specifications
| NLGI No. | 1 |
| Application | Mold release |
| Container Size | 5.3 oz |
| Temperature Range [Min] | -40 °F |
| Evaporation Percent | 0.8% @ 390 °F |
| Dielectric Strength, Volts per mil | >450 |
| Type | Release Agent |
| NSF | 51 |
| Temperature Range [Max] | 400 °F |
| Thickener Type | Silica |
| Base Oil | silicone |
| Color | Translucent White |
| Container Type | Tube |
| Weight | 0.3 LB |
| EAN or UPC | 77472130429 |

