- 40 lb Pail
- A Release Agent for Plastic & Metal Surfaces
description
- An excellent release and parting agent for plastic and metal surfaces.
applications
- Tire press bladders
- Plastic extruders
- Foundry shell and core molds
- Rubber covered cable
features
- Excellent release agent
- High dielectric strength of greater than 450 volts per mil
- Good chemical and thermal stability
- Light consistency
compliances
- 0
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Dielectric Strength, Volts per mil | >450 |
| UL | N/A |
| Thickener Type | Silica |
| Container Type | Pail |
| NSF | 51, 61 |
| Type | Release Agent |
| Temperature Range [Min] | -40 °F |
| Color | Translucent White |
| Temperature Range [Max] | 400 °F |
| Container Size | 40 lb |
| Evaporation Percent | 0.8% @ 390 °F |
| Base Oil | silicone |
| NLGI No. | 1 |
| Application | Mold release |
| Weight | 39.911 LB |
| EAN or UPC | 77472130443 |

