- 440 lb Drum
- A Release Agent for Plastic and Metal Surfaces
description
- An excellent release and parting agent for plastic and metal surfaces.
applications
- Tire press bladders
- Plastic extruders
- Foundry shell
- Core molds
- Rubber covered cable
features
- Excellent release agent
- High dielectric strength of greater than 450 volts per mil
- Good chemical and thermal stability
- Light consistency
compliances
- 0
caution
- Not recommended for underwater use
- Do not use on mortar or concrete
| Thickener Type | Silica |
| Evaporation Percent | 0.8% @ 390 °F |
| Temperature Range [Max] | 400 °F |
| Dielectric Strength, Volts per mil | >450 |
| NLGI No. | 2 |
| Container Size | 440 lb |
| Type | Release Agent |
| Color | Translucent White |
| Container Type | Drum |
| Base Oil | silicone |
| Temperature Range [Min] | -40 °F |
| Application | Mold release |
| UL | N/A |
| NSF | 51 |
| Weight | 439.898 LB |
| EAN or UPC | 77472130450 |

