- 8 lb Tub
- A Release Agent for Plastic & Metal Surfaces
description
- An excellent release and parting agent for plastic and metal surfaces.
applications
- Tire press bladders
- Plastic extruders
- Foundry shell and core molds
- Rubber covered cable
features
- Excellent release agent
- High dielectric strength of greater than 450 volts per mil
- Good chemical and thermal stability
- Light consistency
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| NSF | 51 |
| UL | N/A |
| Application | Mold release |
| NLGI No. | 1 |
| Type | Release Agent |
| Container Type | Tub |
| Base Oil | silicone |
| Container Size | 8 lb |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Evaporation Percent | 0.8% @ 390 °F |
| Dielectric Strength, Volts per mil | >450 |
| Thickener Type | Silica |
| Color | Translucent White |
| Weight | 0.022 LB |
| EAN or UPC | 77472130436 |

