- 21.5 kg Pail
- Black
- Neutral cure RTV sealant
- Used for industrial assembly and maintenance
description
- Neutral cure RTV sealant.
| Container Size | 21.5 kg |
| Color | Black |
| Container Type | Pail |
| Caulk/Sealant Type | Industrial Grade |
| Application | Industrial, Maintenance |
| Weight | 47.0 LB |


