- 42 lb Pail
- Coating Glass Cloth
- Impregnating and Protecting Coils And Resistors
description
- impregnating electrical insulating for motor stator coils, generator coils, solenoids, transformer windings. Limitations-. If pot viscosity is allowed to exceed 200 cs due to solvent evaporation, excessive varnish buildup may lead to crazing.
- bonding micaglass laminates
- highest temperature stability of our electrical varnishes. Physical Form-. Silicone resin in solvent. Specific Applications-. Coating resistors and rigid sleeving
- good bond strength retention
- excellent electrical properties
- moisture resistance
- impregnating and protecting electrical coils and resistors. Special Characteristics-. Easy-to-use
- Primary Use-. Coating glass cloth
compliances
- 0
| Container Size | 42 lb |
| Low VOC | No |
| Recoat Time | 2-4 h |
| Color Group | N/A |
| UL | No |
| Color | Straw Color |
| Coverage Quality | Dipped |
| Class F Rated | No |
| Nozzle Spray Pattern | N/A |
| Gas & Oil Resistance | Excellent |
| Dielectric Strength | 2,500 V/mil |
| Container Type | Pail |
| Weight | 41.895 LB |
| EAN or UPC | 77472133666 |
-
No Air Shipping


