- 5 gal Pail
- Impregnating and Coating Material for a Wide Variety of Electrical/Electronic Materials
compliances
- 0
| Container Type | Pail |
| Nozzle Spray Pattern | N/A |
| Recoat Time | 2-4 h |
| Color Group | Blue |
| UL | No |
| Container Size | 5 gal |
| Class F Rated | No |
| Dielectric Strength | 1,600 V/mil |
| Low VOC | No |
| Color | Blue |
| Coverage Quality | Dipped |
| Gas & Oil Resistance | Excellent |
| Weight | 41.895 LB |
-
No Air Shipping


