- 55 gal Drum
- Impregnating and Coating Material for a Wide Variety of Electrical/Electronic Materials
compliances
- 0
| Nozzle Spray Pattern | N/A |
| Class F Rated | No |
| UL | No |
| Color | Blue |
| Coverage Quality | Dipped |
| Low VOC | No |
| Dielectric Strength | 1,600 V/mil |
| Container Size | 55 gal |
| Recoat Time | 2-4 h |
| Color Group | Blue |
| Container Type | Drum |
| Gas & Oil Resistance | Excellent |
| Weight | 458.64 LB |
-
No Air Shipping


