- 1 gal Pail
- UL Listed Electrical Varnish
applications
- Transformers
- Motors
- Generators
features
- Easy to use
- Excellent electrical properties
- Moisture-resistant
compliances
- 0
| Color | Dark Brown Liquid |
| Container Size | 1 gal |
| Container Type | Can |
| Low VOC | No |
| Class F Rated | No |
| UL | Meets V-O Tested at Dow Corning |
| Color Group | N/A |
| Gas & Oil Resistance | Excellent |
| Coverage Quality | Dipped |
| Nozzle Spray Pattern | N/A |
| Dielectric Strength | 2,000 V/mil |
| Recoat Time | 2-4 h |
| Weight | 8.379 LB |
| EAN or UPC | 77472133697 |
-
No Air Shipping


