- 6 lb Pail
- Improves the Adhesion of Silastic Fluorosilicone Rubber to Metals Such As Aluminum, Cold Rolled Steel and Stainless Steel
compliances
- 0
| Temperature Range [Max] | 400 °F |
| Special Features | N/A |
| Bonding Surface | Aluminum, Steel |
| Color | Clear to Yellow |
| Container Type | Pail |
| Low VOC | No |
| NSF | None |
| Temperature Range [Min] | -40 °F |
| Container Size | 6 lb |
| Curing Conditions | 10 min at Room Temperature |
| UL | No |
| Weight | 5.954 LB |
-
No Air Shipping


