- .75 lb Can
- Improves the Adhesion of Silastic Fluorosilicone Rubber to Metals Such As Aluminum, Cold Rolled Steel and Stainless Steel
compliances
- 0
| Low VOC | No |
| Curing Conditions | 10 min at Room Temperature |
| Temperature Range [Min] | -40 °F |
| Container Type | Can |
| Special Features | N/A |
| Bonding Surface | Aluminum, Steel |
| UL | No |
| Container Size | 0.75 lb |
| Temperature Range [Max] | 400 °F |
| Color | Clear to Yellow |
| NSF | None |
| Weight | 0.68 LB |
-
No Air Shipping


