- 400 g Cartridge
- General Purpose Lubricant for Plant Maintenance
- Lithium Soap Thickened With Moly
description
- General-purpose lubricant for plant maintenance in metal-to-metal applications at moderate to high speeds.
applications
- Sleeve, ball, and roller bearings
- Vehicle chassis
- Conveyors
- Heating and air conditioning fans
- Garbage disposals
- Shop equipment
features
- Resists oxidation
- Good corrosion inhibiting properties
- Low evaporation
- High load-carrying capacity
- Temperature range from -20 °F to 265 °F
- May be applied with brush, grease gun or automated equipment
| Additives | Molybdenum Disulfide |
| Thickener Type | Lithium |
| Base Oil | MO |
| NLGI Grade | 2 |
| Dn Value | 300000 |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 265 °F |
| Substrates | Metal to Metal, Plastic to Metal or Plastic to Plastic/Metal to Metal |
| NLGI No. | 2 |
| Color | Black |
| ASTM Drop Point | 190 °C |
| Application | Rolling Element Bearings, Plain Bearings & Bushings, Fractional Horsepower Gear Cases |
| Series | BR2 Plus |
| Container Type | Cartridge |
| Container Size | 14.1 oz, 400 g |
| Thickener | Lithium |
| Solid Lubricant | Mos(2) |
| Water-Resistant | Good |
| Weight | 0.98 LB |
| EAN or UPC | 77472134069 |

