Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DowsilD-321R312G CAN

D-321R312G CAN

SUPERSEDED TO DOWC_D-321R AN-FR SPRY 400ML, MTRL - 118578728
Item #105961692
  • 312 g Aerosol Can
  • Long Term Dry Lubrication Where Air Drying Formulation is Desired
  • Will Not Attract Contaminants
DowsilD-321R312G CAN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 312 g Aerosol Can
  • Long Term Dry Lubrication Where Air Drying Formulation is Desired
  • Will Not Attract Contaminants

applications

  • Used successfully for cylinder head bolts, toaster guides, car mirror adjustment mechanisms, high voltage switches, for the running in of highly stressed gear wheel
  • Emergency lubricant for parts of the rotor head of wind energy installations and for groove-free cold extrusion of steel
  • Improving the running in process and for lubrication under high vacuum and at extreme temperatures
  • For metal combinations with slow to medium fast movements and high loads
  • Suitable for the permanent lubrication of highly stressed sliding guides with low sliding speeds, oscillating movements or intermittent operation

features

  • Air drying
  • Avoidance of stick-slip
  • High aging resistance
Applicable Materials Metal
Container Type Aerosol
Full Cure Time @ Temperature 5 min @ 23 °C
Container Size 11 oz
Color Black-Gray
Weight 0.63 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison