- 45 lb Pail
- "Clean" White Paste
- Handles Very Heavy Loads
- Will Not Drip or Run
- Almost Invisible in Thin Films
description
- For assembly and running equipment where staining by black solids may be undesirable. Temperature range for solids -15 °F to 480 °F, base oil from -40 °F to 250 °F.
applications
- Lathes
- Threaded connections
- Plain bearings
- Power screws
- Guides
- Tracks
- Office furniture
- Packaging equipment
- Molding machines
features
- Clean white paste
- Handles heavy loads
- Will not drip or run
- Almost invisible thin films
- Excellent protection against fretting corrosion
| Temperature Range [Min] | -15 °F |
| Color | White |
| Substrates | Metal to Metal |
| Load Capacity Four Ball Weld | 350 lb |
| Application | Pre-Assembly Power Screw Drivers Slides, Guides & Tracks |
| Base Oil | MO |
| Solid Lubricant | White Solids |
| Container Type | Pail |
| Container Size | 45 lb |
| Temperature Range [Max] | 480 °F |
| Coefficient of Friction - LFW4 | 0.1 |
| Weight | 44.982 LB |

