- .90 lb Tube
- Curing Agent for Silastic E RTV Silicone Rubber
| Durometer, Shore A | N/A |
| Temperature Range [Max] | 200 °F |
| Thickener Type | None |
| Demold Time | N/A |
| Viscosity, Poise | 4 |
| Temperature Range [Min] | -40 °F |
| Base to Catalyst Ratio | 10 to 1 |
| Dielectric Strength, Volts per mil | N/A |
| Container Size | 0.9 lb |
| Color | Clear |
| Container Type | Tube |
| Catalyst Type | Platinum |
| Cure By-Product | N/A |
| Weight | 0.882 LB |

